This product requires certification to purchase.

24 x 3-4/5 in. HDPE Septic Tank Riser Cover in Green

You last purchased this on
 
Polylok

24 x 3-4/5 in. HDPE Septic Tank Riser Cover in Green

  • Fast #
  • Part #P3008RC
  • Item #1861000
  • Manufacturer Part #3008-RC
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

24 x 3-4/5 in. HDPE Septic Tank Riser Cover in Green

  • Fast #
  • Part #P3008RC
  • Item #1861000
  • Manufacturer Part #3008-RC
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Skid resistant surface
  • Includes two recessed handles for easy removal
  • Highest UV-ray protection level
  • Includes foam gasket for airtight and watertight applications
  • Square drive screws are available to discourage unauthorized entry
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Diameter:
24 in
Height:
3-4/5 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Product Type:
Cover
UL Listed:
No