This product requires certification to purchase.

24 x 12 in. HDPE Pump and Sewage Riser Ring in Green

You last purchased this on
 
Polylok

24 x 12 in. HDPE Pump and Sewage Riser Ring in Green

  • Fast #
  • Part #P300812
  • Item #2397797
  • Manufacturer Part #3008-12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

24 x 12 in. HDPE Pump and Sewage Riser Ring in Green

  • Fast #
  • Part #P300812
  • Item #2397797
  • Manufacturer Part #3008-12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features factory installed gaskets and fewer screws
  • Watertight and airtight
  • Allows septic tank to be easily vacuumed or water tested
  • Easy to bring septic access to grade
  • Highest UV-ray protection on the market
  • Accepts 2", 3", 4" and corrugated pipe
  • Structural ribs inside prevent frost from adhering to the riser in frost-prone areas
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Diameter:
24 in
Height:
12 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Product Type:
Riser Ring
UL Listed:
No