24 x 24 in. Plastic Heavy Duty Riser Flat Cover in Dark Green
24 x 24 in. Plastic Heavy Duty Riser Flat Cover in Dark Green
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- Dark Green
- Diameter:
- 24 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Heavy Duty Riser Flat Cover
- Width:
- 24 in