4 in. 800 gpd PVC Septic Tank Effluent Filter
4 in. 800 gpd PVC Septic Tank Effluent Filter
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 46
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 800 gpd
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 46
- NSF Certified:
- Yes
- Product Type:
- Effluent Filter
- UL Listed:
- No