This product requires certification to purchase.

5 in. x 4 ft. Plastic Trench Drain & Grate in Grey

You last purchased this on
 
Polylok

5 in. x 4 ft. Plastic Trench Drain & Grate in Grey

  • Fast #
  • Part #PPL90860G
  • Item #4597559
  • Manufacturer Part #PL-90860-G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

5 in. x 4 ft. Plastic Trench Drain & Grate in Grey

  • Fast #
  • Part #PPL90860G
  • Item #4597559
  • Manufacturer Part #PL-90860-G
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Grey
Height:
5 in
Length:
4 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Trench Drain and Grate