This product requires certification to purchase.

Activate Charcoal Roof Vent Filter in Black

You last purchased this on
 
Polylok

Activate Charcoal Roof Vent Filter in Black

  • Fast #
  • Part #PPCFPLVF
  • Item #4092567
  • Manufacturer Part #PCF-PLVF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

Activate Charcoal Roof Vent Filter in Black

  • Fast #
  • Part #PPCFPLVF
  • Item #4092567
  • Manufacturer Part #PCF-PLVF
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Cost effective
  • Fits existing 6 in., 4 in., 3 in., 2 in. and 1.5 in. piping
  • No more offensive odors
  • No more spoiled patio parties
  • No more foul air drifting into open windows
  • Contains 1 lb of activated carbon pellets in each cover
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
7-16/25 in
Material:
Plastic
Material Type:
ABS