Frequently Purchased Together
Product Details
Product Details
- Features factory installed gaskets and fewer screws
- Watertight and airtight
- Allows septic tank to be easily vacuumed or water tested
- Easy to bring septic access to grade
- Highest UV-ray protection on the market
- Accepts 2", 3", 4" and corrugated pipe
- Structural ribs inside prevent frost from adhering to the riser in frost-prone areas
Documents
Specifications
- Color Finish Name:
- Green
- Diameter:
- 24 in
- Height:
- 12 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Riser Ring
- UL Listed:
- No