This product requires certification to purchase.

You last purchased this on
 
Polylok

  • Fast #
  • Part #P3009AR
  • Item #2487520
  • Manufacturer Part #3009-AR
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Polylok

  • Fast #
  • Part #P3009AR
  • Item #2487520
  • Manufacturer Part #3009-AR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adapter ring accepts either 20" or 24" Riser
  • Covers up to 25" square opening
  • Perfect for retrofitting onto existing tanks
  • Requires Certification

Documents


Specifications

Color Finish Name:
Green
Length:
30-77/100 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Product Type:
Adapter Ring
UL Listed:
No
Width:
30-77/100 in