1 gal Fiber Reinforced Water Based Duct Sealant in White
1 gal Fiber Reinforced Water Based Duct Sealant in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 180-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fiber reinforced for additional strength
- UL 181 AM & BM listed for all types of duct systems
- Exceeds all SMACNA pressure and sealing classes
Documents
Specifications
- ASTM:
- ASTM C-731, ASTM D-2202
- Application:
- HVAC, Indoor, Outdoor
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-4/5 in
- Length:
- 7-1/2 in
- Material:
- Fiber
- NSF Certified:
- No
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- Temperature Range:
- -40 to 200 Deg F
- UL Listed:
- Yes