3 in. 6.5 hp High Pressure Gas Trash Pump
3 in. 6.5 hp High Pressure Gas Trash Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 330 gal
- Discharge:
- 3 in
- Horsepower:
- 6-1/2 hp
- UL Listed:
- No