This product requires certification to purchase.

1 in. Door Hinge Template

You last purchased this on
 
Porter Cable

1 in. Door Hinge Template

  • Fast #
  • Part #P59370
  • Item #998416
  • Manufacturer Part #59370
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Porter Cable

1 in. Door Hinge Template

  • Fast #
  • Part #P59370
  • Item #998416
  • Manufacturer Part #59370
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used to rout both door and frame hinges for a complete door hanging solution
  • Accommodates doors of various thickness: 1-3/8", 1-3/4", 2", 2-1/4", and 2-1/2"
  • Accommodates 8 hinge sizes from 2-1/2" to 6" inclusive, in 1/2" increments
  • Quick-adjust ratcheting router bit guides accommodate 1/4", 5/8" radius and square-cornered hinges
  • Extended template platform provides excellent router stability
  • Double-headed nails ensure easy removal from door and frame
  • Positive placement lock-in pins enable quick and secure placement of the template to the door and jamb
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
1 in
Length:
15-7/8 in
Material:
High Speed Steel, Plastic
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Width:
7 in