This product requires certification to purchase.

1.9A Random Orbital Sander

You last purchased this on
 
Porter Cable

1.9A Random Orbital Sander

  • Fast #
  • Part #POR382
  • Item #4710287
  • Manufacturer Part #382
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Porter Cable

1.9A Random Orbital Sander

  • Fast #
  • Part #POR382
  • Item #4710287
  • Manufacturer Part #382
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 140
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1.9
Color Finish Name:
Grey
Corded Cordless:
Corded
Diameter:
5 in
Height:
5-22/25 in
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
12000
Tool Type:
Sander
Width:
9-1/2 in