*1121 3-1/4 HP SPEEDMATIC 5-SPEED P
*1121 3-1/4 HP SPEEDMATIC 5-SPEED P
Product Details
- Fifteen amp equivalent motor provides the power and durability necessary for the toughest applications
- Versatile, electronic five-speed motor with 10000, 13000, 16000, 19000 and 21000 RPM settings accommodates various router bit cutting diameters and applications
- Soft-start feature reduces torque at start-up and motor maintains constant speed under load
- Auto-release collet system allows for easy bit removal after use
- Precision machined aluminum motor housing and base
- Dust-sealed switch and sealed ball bearing construction enhance tool durability
- Base includes large integrated cast handles for enhanced stability and durability
Specifications
- AMP:
- 15
- Handle Material:
- Cast
- Horsepower:
- 3-1/4 hp
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 21000
- Type:
- P7518