This product requires certification to purchase.

12-1/2 in. Belt Sander with Dust Pickup

You last purchased this on
 
Porter Cable

12-1/2 in. Belt Sander with Dust Pickup

  • Fast #
  • Part #P352VS
  • Item #2486393
  • Manufacturer Part #352VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Porter Cable

12-1/2 in. Belt Sander with Dust Pickup

  • Fast #
  • Part #P352VS
  • Item #2486393
  • Manufacturer Part #352VS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes: 352VS belt sander, 80 grit ceramic aluminum oxide belt, dust bag assembly
  • 8A motor
  • 850 - 1,300 sfpm
  • Belt and gear drive system
  • Dust bag swivels 360°
  • Fingertip belt tracking knob
  • Quick release belt change lever
  • Requires Certification

Specifications

AMP:
8
Corded Cordless:
Cordless
Height:
10-19/50 in
Length:
12-1/2 in
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Sander
Volts:
120V
Width:
5-3/4 in