16 ga Finish Nail Project Pack
16 ga Finish Nail Project Pack
Frequently Purchased Together
Product Details
Product Details
- 16 gauge
- Includes 900 nails (300 - 1 1/4 in., 300 - 2 in., 300 - 2 1/2 in.)
- Fasteners per stick: 50
- Fastener coating: Galvanized
- Fastener point type: Chisel
- For use with: DD51256K, DDC612KA, DDC616KA, DDC616K, POR60086
- Compatible with: Bostitch, Hitachi, Paslode and Senco nail guns as well
Specifications
- Gauge (metal):
- 16 ga
- Material:
- Steel
- Product Type:
- Nail
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov