This product requires certification to purchase.

20V Lithium-Ion Charger

You last purchased this on
 
Porter Cable

20V Lithium-Ion Charger

  • Fast #
  • Part #PPCC692L
  • Item #7055596
  • Manufacturer Part #PCC692L
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Porter Cable

20V Lithium-Ion Charger

  • Fast #
  • Part #PPCC692L
  • Item #7055596
  • Manufacturer Part #PCC692L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2-amp charge rate for fast recharging
  • Overload protection protects from damaging cells
  • Part of the Porter Cable 20-volt MAX system
  • Requires Certification

Specifications

AMP:
2
Battery Type:
Lithium-ion
CEC Compliant:
For Sale in CA
Color Finish Name:
Black
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Volts:
20V