This product requires certification to purchase.

6 gal Oil-free Pancake Compressor Kit

You last purchased this on
 
Porter Cable

6 gal Oil-free Pancake Compressor Kit

  • Fast #
  • Part #PC2002WK
  • Item #3866791
  • Manufacturer Part #C2002-WK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Porter Cable

6 gal Oil-free Pancake Compressor Kit

  • Fast #
  • Part #PC2002WK
  • Item #3866791
  • Manufacturer Part #C2002-WK
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 150 psi max tank pressure stores more air in the tank for longer tool runtimes
  • 2.6 SCFM @ 90 psi allows for quick compressor recovery time, per ISO1217
  • 6 gal Pancake style tank for stability, includes water drain valve and rubber feet
  • Low Amp 120V motor starts easily in cold weather or with extension cord
  • Durable oil-free pump for long life and no maintenance
  • Shroud, handle and console cover protects vital components, makes unit easier to carry and includes cord wrap
  • Two regulated, factory installed air couplers to easily support two users
  • Only 30 lbs. for easy portability
  • 13 piece accessory kit - 25' x 1/4" PVC air hose with coupler and plug assembled, tire chuck with plug, blow gun with plug, tire gauge, blow gun with OSHA safety nozzle, rubber tip and three inflator adaptors
  • Requires Certification

Specifications

AMP:
10
Color Finish Name:
Red
Decibel Rating (dB):
82 dB
ETL Listed:
No
Horsepower:
0.8 hp
Material:
Metal
Phase:
Single Phase
Portable:
Yes
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Volts:
120V
Weight:
30 lb