Corded 120V 1150F Heat Gun
Corded 120V 1150F Heat Gun
Package Quantity Info:
Each: 1 Case: 2 Pallet: 96-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual fan speed selector
- Variable temperature control
- Integrated hands free support stand
- Integrated hanging hook is ideal for storage
- 1500 W
Specifications
- AMP:
- 12.5
- BTU Heat Rating:
- 5118
- CSA Certified:
- Yes
- Color Finish Name:
- Black
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- ETL Listed:
- No
- Handle Material:
- Plastic
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 1150
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Heat Gun
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 2 lb
- Width:
- 4 in