Corded 2 AMP 120V Sander
Corded 2 AMP 120V Sander
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 198-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 2
- CSA Certified:
- Yes
- Color Finish Name:
- Grey
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 5-1/4 in
- Length:
- 9 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Sander
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 2.3 lb
- Width:
- 4-1/2 in