This product requires certification to purchase.

Cordless 20V 1/2 in Hammer Drill Kit

You last purchased this on
 
Porter Cable

Max Cordless 20V 1/2 in Hammer Drill Kit

  • Fast #
  • Part #PPCC621LB
  • Item #7259978
  • Manufacturer Part #PCC621LB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Porter Cable

Max Cordless 20V 1/2 in Hammer Drill Kit

  • Fast #
  • Part #PPCC621LB
  • Item #7259978
  • Manufacturer Part #PCC621LB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Motor provides 283-UWO for heavy jobsite applications
  • High performance hammer drill delivers 25,500 BPM for drilling speed in masonry
  • 2-speed gearbox with 1,500 MAX RPM for speed of fastening
  • 1/2-in chuck for improved bit retention
  • Compact size at 8.75-in
  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Chuck Size:
1/2 in
Collection:
Max
Color Finish Name:
Black, Grey, Red
Corded Cordless:
Cordless
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
1500
Tool Type:
Hammer Drill Kit
Volts:
20V