2-1/2 in. Cast Brass Open Snoot in Polished Brass
5902-5953 Series 2-1/2 in. Cast Brass Open Snoot in Polished Brass
Product Details
Product Details
Documents
Specifications
- Collection:
- 5902-5953 Series
- End Connection 1:
- GHT
- End Connection 2:
- NPT
- End Connections:
- GHT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Brass
- UL Listed:
- No