This product requires certification to purchase.

Fire Extinguisher Cabinet

You last purchased this on
 
Potter Roemer

7000 Series Fire Extinguisher Cabinet

  • Fast #
  • Part #P7022B
  • Item #4420487
  • Manufacturer Part #7022-B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Potter Roemer

7000 Series Fire Extinguisher Cabinet

  • Fast #
  • Part #P7022B
  • Item #4420487
  • Manufacturer Part #7022-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Alta
  • Includes trim kit, glass clips and screws
  • Box inside dimension: 9" x 24" x 5 3/4"
  • Break rite handle
  • With lock
  • Semi-recessed mounting
  • Polyester
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
3002, 3005, 3005-3, 3302, 3305, 3305-3, 3010, 3306, 3310, 3405, 3020, 3202, 3320, 3410
Collection:
7000 Series
Color Finish Name:
White
Height:
26-3/4 in
Length:
5-3/4 in
Material:
Steel
UL Listed:
No
Width:
11-3/4 in