This product requires certification to purchase.

Fire Extinguisher Cabinet

You last purchased this on
 
Potter Roemer

Break Rite Fire Extinguisher Cabinet

  • Fast #
  • Part #P9751IC
  • Item #4420489
  • Manufacturer Part #9751-IC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Potter Roemer

Break Rite Fire Extinguisher Cabinet

  • Fast #
  • Part #P9751IC
  • Item #4420489
  • Manufacturer Part #9751-IC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Break rite
  • Break rite handle
  • No lock
  • Surface mounting
  • Polyester
  • Box inside dimension: 9 in. x 18 in. x 6 in.
  • Extinguisher weight: 6 lbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Break Rite
Color Finish Name:
White
Height:
6 in
Length:
18 in
Material:
Steel
UL Listed:
No
Width:
8 in