This product requires certification to purchase.

1/2 in. Cast Stainless Steel Threaded Gate Valve

Powell Valves

Figure 1832 1/2 in. Cast Stainless Steel Threaded Gate Valve

  • Fast #
  • Part #P1832TM0TXXXD
  • Item #502482
  • Manufacturer Part #0.5 1832TM0TXXX
4 out of 5 Customer Rating
Brand image
Powell Valves

Figure 1832 1/2 in. Cast Stainless Steel Threaded Gate Valve

  • Fast #
  • Part #P1832TM0TXXXD
  • Item #502482
  • Manufacturer Part #0.5 1832TM0TXXX
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Screwed-in bonnet
  • Inside screw
  • Fully guided solid wedge
  • Socket weld ends are available
  • Each valve is shell, seat and backseat pressure tested per industry standard API 598
  • Integral seats are standard
  • Threaded ends are NPT type per ASME B1.20.1
  • Socket weld ends are per ASME B16.11
  • Requires Certification

Specifications

API:
API 598
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A276 Grade 316, ASTM A351 Grade CF8M, ASTM A47
Collection:
Figure 1832
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
2-4/5 in
Handle Material:
Malleable Iron
Length:
2-1/4 in
Material:
Stainless Steel, Malleable Iron
Material Type:
316, CF8M
NSF Certified:
No
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Threaded
Valve Bonnet Type:
Threaded
Valve Operator:
Handwheel
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.3 lb