2 in. Cast Stainless Steel Threaded Gate Valve
Figure 1832 2 in. Cast Stainless Steel Threaded Gate Valve
Frequently Purchased Together
Product Details
Product Details
- Screwed-in bonnet
- Inside screw
- Fully guided solid wedge
- Socket weld ends are available
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Integral seats are standard
- Threaded ends are NPT type per ASME B1.20.1
- Socket weld ends are per ASME B16.11
Specifications
- API:
- API 598
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A276 Grade 316, ASTM A351 Grade CF8M, ASTM A47
- Collection:
- Figure 1832
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 4-4/5 in
- Handle Material:
- Malleable Iron
- Length:
- 4 in
- Material:
- Stainless Steel, Malleable Iron
- Material Type:
- 316, CF8M
- NSF Certified:
- No
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Handwheel
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 10.4 lb