3/4 in. Stainless Steel 150# Socket Weld Swing Check Valve
Figure 2341 3/4 in. Stainless Steel 150# Socket Weld Swing Check Valve
Frequently Purchased Together
Product Details
Product Details
- Integral seats
- Wall thickness per API 603 requirements
- Swivel disc for improved seat alignment and longer life
- Each valve is shell and seat pressure tested per industry standard API 598
- Check valves are suitable for service in horizontal line with cap vertical or in a vertical line with flow upward
- Carrier pin is confined within the body wall and is not accessible from the exterior. This eliminates potential leak path with side plug design
- Disc suspended from valve cap and without side plugs; cap has a male and female joint
- Other available options as follows: Alternate valve, materials, alternate trim, materials, NACE service, special cleaning for applications such as oxygen or chlorine
Specifications
- API:
- API 603
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 Grade 316, ASTM A-351 Grade CF8M
- Collection:
- Figure 2341
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- ISO:
- ISO 9001
- Length:
- 3-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 316 Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 3.3 lb