This product requires certification to purchase.

14 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

You last purchased this on
 
Powell Valves

Figure 2456 14 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #P2456FM0TXXX14
  • Item #3944552
  • Manufacturer Part #14. 2456FM0TXXX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powell Valves

Figure 2456 14 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet

  • Fast #
  • Part #P2456FM0TXXX14
  • Item #3944552
  • Manufacturer Part #14. 2456FM0TXXX
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bolted bonnet
  • Flanged or butt weld ends
  • Cast stainless steel & corrosion resistant alloys
  • Ground and lapped to a smooth finish
  • Flexible wedge with low center stem - wedge contact
  • Non-rotating stem with precision ACME threads and burnished finish. Double ACME threads for faster operation
  • Body and bonnet joint accurately machined
  • Body and bonnet castings are precision machined
  • Gland has two-piece construction for easy alignment
  • One-piece bonnet up to 12" (350 mm) valve size on all classes
  • Requires Certification

Documents


Specifications

API:
API 600, API 603
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A193 Grade B8, ASTM A194 Grade 8, ASTM A351 Grade CF8M, ASTM A439
Collection:
Figure 2456
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
20 in
Handle Material:
Malleable Iron
Length:
15 in
Material:
Stainless Steel, Plastic, Malleable Iron
Material Type:
316, CF8M, PTFE
NSF Certified:
No
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Stainless Steel
Valve Operator:
Handwheel
Valve Seat Material:
Stainless Steel
Valve Size:
14 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
741 lb