1 in. Carbon Steel Socket Weld Rising Globe Valve
GL08 1 in. Carbon Steel Socket Weld Rising Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard trim is stellite faced seats integral to the body, 13% chrome disc, and 13% chrome stem (API trim 8)
- Wall thickness per heavy wall API 602 requirements
- Seat faces lapped for smooth finish and superior sealing
- Swivel disc for optimal seating and longer seat life are non-rotating
- Stems of hand wheel operated design are rotating/rising design
- Each valve is shell, seat and backseat pressure tested per industry standard API 598
- Gland is two piece gland/gland flange design for optimal alignment and uniform packing compression
- Weld ends are available per ASME B16.25/B16.11 or per customer's specification
Documents
Specifications
- API:
- API 598, API 600, API 602, API B16.34
- ASME:
- ASME B16.10, ASME B16.11, ASME B16.34, ASME Class 800
- ASTM:
- ASTM A-105, ASTM A-182 Grade F6A, ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Collection:
- GL08
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Length (in):
- 4-9/10 in
- Handle Material:
- Malleable Iron
- Length:
- 4-37/100 in
- Material:
- Carbon Steel, Malleable Iron, Stainless Steel, Cobalt-Chromium Alloy
- Material Type:
- 420, Stellite
- Pressure Class:
- 800#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- 420 Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Stellite
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve