This product requires certification to purchase.

2 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite

You last purchased this on
 
Power Dynamics

2 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504GSSIRK
  • Item #1343667
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Power Dynamics

2 in. 150 psi 304 Stainless Steel Inner Ring Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504GSSIRK
  • Item #1343667
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
2 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel, Mineral
Material Type:
304, Graphite
Pressure - Maximum:
150 psi
Pressure Class:
150#