4 in. Graphite Gasket
4 in. Graphite Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material Type:
- Graphite
- NSF Certified:
- No
- UL Listed:
- No