This product requires certification to purchase.

6 in. 150 psi 304 Inner Ring Spiral Gasket with Graphite

You last purchased this on
 
Power Dynamics

6 in. 150 psi 304 Inner Ring Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504IRGU
  • Item #1343671
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Power Dynamics

6 in. 150 psi 304 Inner Ring Spiral Gasket with Graphite

  • Fast #
  • Part #SWG1504IRGU
  • Item #1343671
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Outside:
6 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel, Mineral
Material Type:
304, Graphite
Pressure - Maximum:
150 psi
Pressure Class:
150#