L Size Seamless Knit Polyester and Latex Thermal Gloves in Black and Brown
L Size Seamless Knit Polyester and Latex Thermal Gloves in Black and Brown
Frequently Purchased Together
Product Details
Product Details
- Seamless construction for a comfortable fit
- Acrylic gloves provide economical cold weather protection
- Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
- Color coded hems for easy size identification
Documents
Specifications
- Coating:
- Latex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Brown
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Commercial Fishing, Construction, Outdoor Winter Activities, Recreation, Seamless, Utilities
- Length:
- 10-1/5 in
- Material:
- Plastic, Rubber
- Material Type:
- Acrylic, Polyester, Latex
- Reusable:
- Yes
- Thickness:
- 10 ga