This product requires certification to purchase.

M Size Brown Acrylic, Latex and Polyester Glove in Black

You last purchased this on
 
PowerGrab™ Thermo W

M Size Brown Acrylic, Latex and Polyester Glove in Black

Brand image
You last purchased this on
 
PowerGrab™ Thermo W

M Size Brown Acrylic, Latex and Polyester Glove in Black

  • Fast #
  • Part #P411430M
  • Item #7504913
  • Manufacturer Part #41-1430/M
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Latex MicroFinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification
  • Requires Certification

Documents


Specifications

CE Approved:
Yes
Coating:
Latex
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
M
Glove Type:
Commercial Fishing, Construction, Outdoor Winter Activities, Utilities
Length:
10 in
Material:
Plastic, Rubber
Material Type:
Acrylic, Latex, Polyester
Reusable:
No
Thickness:
10 ga
Width:
4 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing