This product requires certification to purchase.

Generator

You last purchased this on
 
Powermate

Guardian® Generator

  • Fast #
  • Part #G7223
  • Item #9281100
  • Manufacturer Part #7223
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powermate

Guardian® Generator

  • Fast #
  • Part #G7223
  • Item #9281100
  • Manufacturer Part #7223
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • True power™ technology delivers best-in-class power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
  • Generac generators and engines are engineered and assembled in the USA
  • Quiet-test™ self-test mode runs at a lower RPM for a five or twelve minute test, making generators significantly quieter than other brands while consuming less FUEL™
  • Tough, durable all-aluminum enclosures - Our RhinoCoat™ powder-coated finish helps make corrosion-resistant aluminum perfect for all weather conditions
  • Smart user-friendly controls
  • Mobile link™ remote monitoring free with every Guardian Series home standby generator allows you to monitor the status of your generator from anywhere in the world using a smartphone, tablet, or PC
  • Alexa smart home compatible
  • Generac’s Evolution™ controller features a multilingual LCD display that allows users to monitor battery status and track maintenance intervals to ensure your generator is always in top operating condition
  • Generac's G-Force engine is a purpose-built, pressure-lubricated engine capable of handling the rigors of generator use, resulting in power that’s more reliable and requires less routine maintenance than any competitive engine
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Guardian®
Fuel Type:
Propane, Natural Gas
Height:
73-7/10 in
Ignition System:
Solid-state with Magneto
Length:
121-9/10 in
Material:
Aluminum
Power Source:
Electric, Gas
RPM:
3600
UL Listed:
Yes
Volts:
240V
Watts:
14000 W
Weight:
385 lb
Width:
63-1/2 in