Generator
Guardian® Generator
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- True power™ technology delivers best-in-class power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances
- Generac's G-Force engine is a purpose-built, pressure-lubricated engine capable of handling the rigors of generator use, resulting in power that’s more reliable and requires less routine maintenance than any competitive engine
- Quiet-test™ self-test mode runs at a lower RPM for a five or twelve minute test, making generators significantly quieter than other brands while consuming less FUEL™
- Tough, durable all-aluminum enclosures - Our RhinoCoat™ powder-coated finish helps make corrosion-resistant aluminum perfect for all weather conditions
- Smart user-friendly controls
- Mobile link™ remote monitoring free with every Guardian Series home standby generator allows you to monitor the status of your generator from anywhere in the world using a smartphone, tablet, or PC
- Alexa smart home compatible
- Generac’s Evolution™ controller features a multilingual LCD display that allows users to monitor battery status and track maintenance intervals to ensure your generator is always in top operating condition
- Generac generators and engines are engineered and assembled in the USA
- Generac’s 26kW home standby generator can start all of your home’s large appliances, ensuring your home remains a sanctuary for you and your family
Specifications
- Application:
- Commercial, Residential
- Collection:
- Guardian®
- Fuel Type:
- Propane, Natural Gas
- Height:
- 73-7/10 in
- Ignition System:
- Solid-state with Magneto
- Length:
- 121-9/10 in
- Material:
- Aluminum
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- RPM:
- 3600
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 26000 W
- Weight:
- 518 lb
- Width:
- 63-1/2 in