This product requires certification to purchase.

1/2 FLOWRITE II Valve Stainless Steel

You last purchased this on
 
Powers

Flowrite II 593 1/2 FLOWRITE II Valve Stainless Steel

  • Fast #
  • Part #P593SS050SSCS460S
  • Item #1327851
  • Manufacturer Part #5506065
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powers

Flowrite II 593 1/2 FLOWRITE II Valve Stainless Steel

  • Fast #
  • Part #P593SS050SSCS460S
  • Item #1327851
  • Manufacturer Part #5506065
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ANSI class 250 body rating S41:Y41
  • ANSI class IV close off
  • Hardened 17-4 stainless steel trim
  • Equal percent flow characteristic
  • 46 Inch diaphragm
  • Field reversible actuator
  • Stainless steel hardware
  • Mounted standard yoke for accessories
  • Requires Certification

Documents


Specifications

End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
14-3/10 in
Material:
Bronze
Pressure - Maximum:
200 psi
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Control Valve