This product requires certification to purchase.

You last purchased this on
 
Powers

HydroGuard ES150

  • Fast #
  • Part #PES15011D
  • Item #7180889
  • Manufacturer Part #ES150-11
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powers

HydroGuard ES150

  • Fast #
  • Part #PES15011D
  • Item #7180889
  • Manufacturer Part #ES150-11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cold water bypass
  • Advance thermal actuator provides precise temperature control
  • Factory set at 85 degrees F
  • Vandal resistant, locking temperature adjustment
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1071
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
8.7 gpm
Height:
7-91/100 in
Material:
Bronze
Maximum Temperature:
180
Pressure - Maximum:
125 psi
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Mixing Valve