3/8 in. Lavatory Faucet Valve
HydroGuard LFe480 3/8 in. Lavatory Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction enhances durability
- Corrosion resistant internal components for extended life
- Advanced thermal actuator improves performance
- Adjustable temperature selection with locknut to prevent tampering
- Temperature control to ASSE 1070, down to 0.5 GPM
- Integral checks with screens prevents cross flow
- Factory temperature is set at 105 degrees F (40.6 degrees C)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- HydroGuard LFe480
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Flow Rate:
- 4 gpm
- Height:
- 3-31/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Valve Body Material:
- Copper Silicon Alloy
- Valve Size:
- 3/8 in
- Valve Type:
- Mixing Valve
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in