HydroGuard LFe480
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction enhances durability
- Corrosion resistant internal components for extended life
- Advanced thermal actuator improves performance
- Adjustable temperature selection with locknut to prevent tampering
- Temperature control to ASSE 1070, down to 0.5 GPM
- Integral checks with screens prevents cross flow
- Factory temperature is set at 105 degrees F (40.6 degrees C)
-
Lead Law Compliant
Specifications
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 4 gpm
- Height:
- 3-31/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Copper Silicon Alloy
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve