1 in. FNPT Thermostatic Valve
HydroGuard LFLM490 1 in. FNPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction for enhanced durability
- Vandal resistant lockable handle to prevent tampering
- Integral checks and screen prevents cross-flow and contamination
- Advanced thermal actuator improves performance at low flow
- Union connections for easy maintenance
- ASSE 1017 listed and CSA B125 certified
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- HydroGuard LFLM490
- Depth:
- 2-11/25 in
- End Connection 1:
- Union Female Threaded
- End Connection 2:
- Union Female Threaded
- End Connection 3:
- Union Female Threaded
- End Connections:
- Union Female Threaded
- Fitting Size 1:
- 1 in
- Flow Rate:
- 23 gpm
- Height:
- 7-19/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Mixing Valve
- WaterSense Labeled:
- No
- Width:
- 5-63/100 in