This product requires certification to purchase.

3/4 in. FNPT Brass Thermostat Tempering Valve

You last purchased this on
 
Powers

HydroGuard LFLM490 3/4 in. FNPT Brass Thermostat Tempering Valve

  • Fast #
  • Part #PLFLM491101F
  • Item #3920432
  • Manufacturer Part #6550020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powers

HydroGuard LFLM490 3/4 in. FNPT Brass Thermostat Tempering Valve

  • Fast #
  • Part #PLFLM491101F
  • Item #3920432
  • Manufacturer Part #6550020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction for enhanced durability
  • Vandal resistant lockable handle to prevent tampering
  • Integral checks and screen prevents cross-flow and contamination
  • Advanced thermal actuator improves performance at low flow
  • Union connections for easy maintenance
  • ASSE 1017 listed and CSA B125 certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017 2003
End Connection 1:
Union Female Threaded
End Connection 2:
Union Female Threaded
End Connections:
Union Female Threaded
Flow Rate:
23 gpm
Height:
2-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
125 psi
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Mixing Valve