HydroGuard LFLM490
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction for enhanced durability
- Vandal resistant lockable handle to prevent tampering
- Integral checks and screen prevents cross-flow and contamination
- Advanced thermal actuator improves performance at low flow
- Union connections for easy maintenance
- ASSE 1017 listed and CSA B125 certified
- Available in several sizes and connection types
- Ideal for hot water heaters with a flow rate up to 23 gallons per minute
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017 2003
- End Connection 1:
- Union Solder
- End Connection 2:
- Union Solder
- End Connections:
- Union Solder
- Flow Rate:
- 23 gpm
- Height:
- 7-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Mixing Valve