This product requires certification to purchase.

1/2 in. FIP Mixing Valve

You last purchased this on
 
Powers

HydroGuard LFLM495 1/2 in. FIP Mixing Valve

  • Fast #
  • Part #PLFLM4951D
  • Item #3919943
  • Manufacturer Part #6550030
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powers

HydroGuard LFLM495 1/2 in. FIP Mixing Valve

  • Fast #
  • Part #PLFLM4951D
  • Item #3919943
  • Manufacturer Part #6550030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction for enhanced durability
  • Corrosion resistant internal components
  • Temperature adjustment handle has a locking mechanism to prevent tampering
  • Integral checks and inlet screens to prevent cross-flow and contamination
  • Temperature control to ASSE 1016, 1070 down to 0.5 GPM
  • Advanced thermal actuator improves performance
  • Polysulfone plunger for extended life
  • Union connections for easy maintenance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
Collection:
HydroGuard LFLM495
End Connection 1:
Union Female Threaded
End Connection 2:
Union Female Threaded
End Connections:
Union Female Threaded
Fitting Size 1:
1/2 in
Flow Rate:
12 gpm
Height:
2-63/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
180
Pressure - Maximum:
125 psi
Valve Body Material:
Copper Silicon Alloy
Valve Size:
1/2 in
Valve Type:
Mixing Valve
WaterSense Labeled:
No