1/2 in. Union PEX Thermostat Mixing Valve
HydroGuard LFLM495 1/2 in. Union PEX Thermostat Mixing Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction for enhanced durability
- Corrosion resistant internal components
- Temperature adjustment handle has a locking mechanism to prevent tampering
- Integral checks and inlet screens to prevent cross-flow and contamination
- Temperature control to ASSE 1016, 1070 down to 0.5 GPM
- Advanced thermal actuator improves performance
- Polysulfone plunger for extended life
- Union connections for easy maintenance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1017, ASSE 1069
- CSA Certified:
- CSA B125.3, CSA B125.70
- Collection:
- HydroGuard LFLM495
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connection 3:
- Crimp
- End Connections:
- Crimp
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 12 gpm
- Height:
- 5-9/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/4 in
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Copper Silicon Alloy
- Valve Operator:
- Locking Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostat Mixing Valve
- Weight:
- 2 lb
- Width:
- 4-1/2 in