This product requires certification to purchase.

1 in. FNPT Cast Copper Silicon Alloy Thermostat Tempering Valve

You last purchased this on
 
Powers

HydroGuard LFLM495 1 in. FNPT Cast Copper Silicon Alloy Thermostat Tempering Valve

  • Fast #
  • Part #PLFLM4971G
  • Item #3919841
  • Manufacturer Part #6550040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powers

HydroGuard LFLM495 1 in. FNPT Cast Copper Silicon Alloy Thermostat Tempering Valve

  • Fast #
  • Part #PLFLM4971G
  • Item #3919841
  • Manufacturer Part #6550040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction for enhanced durability
  • Corrosion resistant internal components
  • Temperature adjustment handle has a locking mechanism to prevent tampering
  • Integral checks and inlet screens to prevent cross-flow and contamination
  • Temperature control to ASSE 1016, 1070 down to 0.5 GPM
  • Advanced thermal actuator improves performance
  • Polysulfone plunger for extended life
  • Union connections for easy maintenance
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1069, ASSE 1070, ASSE 1017
End Connection 1:
Union Female Threaded
End Connection 2:
Union Female Threaded
End Connections:
Union Female Threaded
Flow Rate:
12 gpm
Height:
7-19/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper Silicon Alloy
Maximum Temperature:
180
PipeTubing Size:
1 in
Pressure - Maximum:
125 psi
Valve Body Material:
Copper Silicon Alloy
Valve Size:
1 in
Valve Type:
Mixing Valve