Repair Kit for 432
HydroGuard Repair Kit for 432
Product Details
Product Details
- Paraffin motor
- Easy to install
- Copper housing
- Self contained overload assembly
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Brand Model Compatibility:
- 432
- Collection:
- HydroGuard
- Depth:
- 5 in
- Faucet Part Type:
- Repair Kit
- Hardware Included:
- Yes
- Height:
- 2 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 2 in