HydroGuard XP LFMM430
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rough bronze finish
- 208 GPM (787 LPM) Valve capacity at 45 psi
- Advanced thermal actuator
- Locking mechanism to secure temperature setting
- Mounts in any position
- CSA certified and ASSE 1017 listed
- Virtual shutoff if supply pressure fails
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1017
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Flow Rate:
- 208 gpm
- Height:
- 11-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Mixing Valve