10 x 1 in. NPT Stainless Steel Single Strap Saddle
10 x 1 in. NPT Stainless Steel Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 10 in
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Range (in):
- 10.64 in - 12.12 in
- Tap Size:
- 1 in