30 in. 50 psi Ductile Iron Transition Coupling
30 in. 50 psi Ductile Iron Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536, ASTM A-325, ASTM A-563, ASTM A-193, ASTM A-194, ASTM D-2000
- AWWA:
- AWWA C-219
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron, Alloy Steel, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi
- Range (in):
- 32.40 in - 32.74 in