2 x 6 in. Stainless Steel Repair Clamp
3151 Series 2 x 6 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Neoprene sheet or molded waffle NBR design from 100 percentage new rubber to ensure performance under varying pressures with superior storage characteristics
- Suitable for oil, mild acids, water, salt media and most aliphatic hydrocarbon fluids with a temperature range of -25° F to 248°F
- Galvanized carbon steel bolts for additional protection
- Ductile iron lugs with electro-galvanized finish
- Materials do not compromise the integrity of the pipeline
- Captive bolt design makes installation easy and eliminates loose pieces in the field
- Can be manufactured to fit any diameter of pipe
- Ductile iron galvanized lugs with drop in bolt design
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
- Application:
- CTS Pipe, IPS Pipe
- Coating:
- Galvanized
- Collection:
- 3151 Series
- Diameter - Outside:
- 2-19/50 in
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, NBR
- Maximum Temperature:
- 248
- Minimum Temperature:
- -25
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 2.38 in
- UL Listed:
- No
- Weight:
- 2.2 lb
- Width:
- 6 in